Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ PurFlock Ultra™ and HydraFlock™ Flocked Swabs with Elongated Tips - Non-Sterile

Polystyrene handle available with breakpoint (at 30, 80 or 100mm)

Manufacturer:  Puritan™ 3806H

 View more versions of this product

Catalog No. 22-029-521


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Bag
Collection of Microorganisms, Buccal cells and forensic evidence
5.5mm
0.685 in.
152.4mm
No
80 or 100mm
HydraFlock™ Flocked Swab
CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
0.219 in.
Polystyrene
6 in.
17.39mm
Elongated flocked
3.14 or 4 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit