Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ PurFlock™ Ultra Non-Sterile Flocked Swabs

Ideal for various rapid diagnostic tests

Manufacturer:  Puritan™ 3406U

 View more versions of this product

Catalog No. 22-029-605


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Bag
Buccal cell collection, forensic evidence collection, nasopharyngeal and Urethral Cell collection, rapid diagnostic testing, DNA collection and testing, collection of Bacteria or microorganisms
5.56mm
0.64 in.
150.6mm
Yes
1000/Cs.
3.14 in.
CE, ISO 9001:2008, ISO 13485:2003
0.219 in.
Medical
5.93 in.
16.25mm
Large
80mm
PurFlock Ultra™ Flocked Swab
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit