Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ PVC-Free Tubing

Fisherbrand PVC-Free tubing is available in a variety of sizes to fit your specific needs
Specifications
USP Class VI | |
Not Autoclavable | |
3.175 | |
0.25 in. | |
50 ft. | |
Pharmaceutical, Medical, Industrial uses | |
Non-sterile | |
Natural | |
Flexible | |
80°C |
Chemical resistant; Cleanroom manufacturered | |
0.125 in. | |
TPE with Kynar Lining | |
6.35 | |
15.24 m | |
1 | |
< 1 lb. | |
85 (Shore A) | |
176°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title