Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Pyramex™ Hi-Vis T-Shirts
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
2X-Large
3X-Large
4X-Large/5X-Large
Large
Medium
X-Large
Description
- Hi-Vis lightweight polyester moisture wicking t-shirt with black bottom
- Outside left chest patch pocket measures 5.5 x 5.5 in.
- One 2 in. silver reflective stripe applied horizontally across lower chest
- Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over the shoulders to the top of the back side horizontal stripe
Specifications
Size | Medium |
Material | Polyester |
Color | Hi-vis Lime |
Sleeve Style | Short Sleeve |
No. of Pockets | 1 |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
Size (English) Chest | 38 to 40 in. |
Tape Type | China Brand Silver |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction