Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex Safety Winter Bib
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Weather resistant PU coated Oxford polyester with quilted interior insulation
- 210 T taffeta polyester lining provides warmth and comfort
- Silver reflective stripes on ankles
- Elastic waistband around back and adjustable suspenders
- Boot zippers with storm flap
- Zipper fly front
- Tool pockets and hammer loop
- EVA kneepads
- Pockets: 1 large center chest pocket with flap closure, 2 pant pockets on either side of hips, 1 large left leg pocket with flap closure, 2 right leg slanted pockets with zipper closure, 1 large left back pocket with flap closure, 1 large right back pocket with zipper pocket
Specifications
Size | Small |
Gender | Unisex |
Material | Polyester |
Color | Hi-vis Lime |
Ankle Style | Straight |
No. of Pockets | 8 |
Disposable | No |
Latex Free | No |
Certifications/Compliance | ANSI/ISEA 107-2015 Type R Class E |
Size (English) Inseam | 29.5 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction