Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture II Readers Safety Glasses
Click to view available options
Lens Tint:
Clear
Clear, Gray, Amber, Indoor/Outdoor Mirror
Gray
Mirror, Indoor/Outdoor
Magnification Power:
+1.00
+1.50
+2.00
+2.50
+3.00
Description
- Nose buds secure the glass and prevent slipping while providing a pillow soft fit
- Fully adjustable temples - 4 size settings
- Lenses provide 99% protection against harmful UV rays
- Lenses are coated for superior scratch resistance
- Strategic placement of lens insert is out of user's direct line of vision
Specifications
Lens Coating | Scratch-resistant, UV-treated, Impact-resistant |
Lens Type | Magnifying |
Lens Tint | Mirror, Indoor/Outdoor |
Product Type | Reader Spectacles |
For Use With (Application) | Indoor/outdoor application |
Frame Color | Black |
Magnification Power | +2.50 |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | U6 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction