Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture 3™ Clear Anti-Fog Lens with Black Temples

Soft dual-injected rubber temple tips combined with fully adjustable straight back temples reinforce high comfort and fit
$5.00
Specifications
Lens Type | Scratch-resistant, Anti-fog |
---|---|
Frame Color | Black |
Temple Style | Fully adjustable straight back temples |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-817-535
![]() |
Pyramex™
SB5710DT |
Clear |
Each
for $5.00
Save 78% Reg : Save 77% Reg : |
|
19-817-536
![]() |
Pyramex™
SB5720DT |
Gray | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Soft and adjustable ventilated nose piece
- Top of frame ventilated allowing air to circulate
- 9.5 base curve lens provides excellent side protection
- Scratch-resistant polycarbonate lens provide 99% UVA/B/C protection
Specifications
Scratch-resistant, Anti-fog | |
Black | |
Fully adjustable straight back temples | |
Polycarbonate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title