Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ 24/29 Standard Taper Stopcock Vacuum-Rated Glass Desiccators, Complete (Bowl and Cover) Available on GSA/VA Contract for Federal Government customers only.

Desiccators have a rugged 24/29 standard taper stopcock with a tooled hose connection that serves as the vacuum inlet. It is designed so that its manipulation is not affected by the vacuum.

Manufacturer:  Corning 3121200

 View more versions of this product

Catalog No. 08-624-422


Add to cart

Alert:

Do not heat or subject to pressure. Rated to 1-atmosphere vacuum.


Includes: Cover, bowl, and stopcock.

Description

Description

Desiccators have a rugged 24/29 standard taper stopcock with a tooled hose connection that serves as the vacuum inlet. It is designed so that its manipulation is not affected by the vacuum.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Replacement bowls and covers available separately. See Corning PYREX Brand Desiccator Replacement Covers and Corning PYREX Brand Desiccator Replacement Bowls. For replacement standard taper stopcock, see Cat. No. 08-624-426.

Specifications

Specifications

1.53 gal.
1.53 gal., 5.8L
11.5cm
1cm
Cover, bowl and stopcock, 24/29 standard taper external sleeves with tooled hose connections
Large
11.6 in.
Borosilicate Glass
Each
5.8L
4.5 in.
0.39 in.
19cm
PTFE
22.3cm
29.6cm
Desiccator
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit