PYREX™ Disposable Bulk Glass Serological Pipets Available on GSA/VA Contract for Federal Government customers only.

Calibrated “to deliver” (TD) with blow-out. Corning™ Pyrex™ Disposable Bulk Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.

Manufacturer: Corning, Inc. 70792N

 View more versions of this product

Catalog No. 13-676-34B

  Check Availability
Add to Cart

    Specifications

    Packaging Type Bulk
    Material glass
    Product Type Serological Pipet
    Certifications/Compliance ASTM E714
    Disposable Yes
    Tip Style Round
    Graduations 0.01mL
    Capacity 0.06 oz., 2mL
    Calibrated Yes
    Length (English) Overall 11.41 in.
    Length (Metric) Overall 290mm
    Negative Graduations 0.2mL
    Capacity (English) 0.06 oz.
    Capacity (Metric) 2mL
    Sterile No

     

    • Negative graduations
    • Fire-polished tips for burr-free, even flow rates
    • Colors conform to I.S.O. standards
    • Nonsterile, unplugged, and bulk packed

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit