Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Animal Jars
Click to view available options
Capacity (Metric):
2800 mL
Description
Recommended for use as animal jars or for other purposes where resistance to hot air and steam sterilization is of importance. These jars are blown with walls approximately 4.5 mm (3/16) thick. The open ends are finished with a fire-polished bead to increase mechanical strength. Jars listed under Cat. No. 6942 can also be used as animal jars. Do not use with heat, pressure, or vacuum applications.
Not intended for vacuum applications.
Specifications
Diameter (Metric) | 152 mm |
Height (Metric) | 203 mm |
Product Type | Animal Jar |
Height (English) | 7.99 in. |
Capacity | 94.67 oz., 2800 mL |
Capacity (Metric) | 2800 mL |
Capacity (English) | 94.67 oz. |
Diameter (English) | 5.98 in. |
Material | Glass |
No. per Case | 1/Cs. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction