PYREX™Automatic Burets with Two Rotaflo Stopcocks Available on GSA/VA Contract for Federal Government customers only.

No lubricants or O-rings necessary

Manufacturer: Corning, Inc. 211025

 View more versions of this product

Catalog No. 03-832A

  Check Availability
Add to Cart

    Specifications

    Includes Rotaflo PTFE dual stopcock
    Length (Metric) 560mm
    Material Pyrex™
    Product Type Automatic Buret
    Subdivision 0.10mL
    Tolerance ±0.06mL
    Graduations 0.47 in.
    Length (English) 22 in.
    Capacity (Metric) 25mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit