PYREX™ Bell Jars with Top Knob Available on GSA/VA Contract for Federal Government customers only.

Ground finish bottom flange ensures tight seal

Manufacturer: Corning, Inc.Supplier Diversity Partner 6885222

 View more versions of this product

Catalog No. 02-626C

  Check Availability
Add to Cart

Alert

Do not use in heat or pressure applications.


    Specifications

    Diameter (English) Inside 8.3 in.
    Diameter (English) Outer 8.7 in.
    Diameter (Metric) Inside 21.3cm
    Diameter (Metric) Outer 22.2cm
    Height (English) 16.7 in.
    Height (Metric) 42.5cm
    Includes Top knob and ground flange
    Material Borosilicate Glass
    Shape Bell
    Product Type Jar

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit