Pyrex™ Brand Standard Wall Tubing

Low coefficient of expansion, great mechanical strength

Manufacturer: Wale Apparatus CompanySupplier Diversity Partner 234280

 View more versions of this product

Catalog No. 11-365W

  Check Availability
Add to Cart

    Specifications

    Product Type Standard Wall Tubing
    Certifications/Compliance U.S. pharmacopoeia
    Diameter (English) Outer 1.10 in.
    Length (Metric) 1219mm
    Thickness 1.5mm
    Tolerance ±0.2mm
    Working Temperature (English) 2885°F
    Working Temperature (Metric) 1252°C
    Diameter (Metric) Outer 28mm
    Length (English) 48 in.
    Material Pyrex™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit