Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wale Apparatus Pyrex™ Brand Standard Wall Tubing

Low coefficient of expansion, great mechanical strength

Manufacturer:  Wale Apparatus 234070

 View more versions of this product

Catalog No. 11-365E

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Softening point, 821°C (1509°F)
  • Working (forming) point, 1252°C (2885°F)
  • Small sizes can be bent after heating over a blast burner using gas and compressed air
  • Larger sizes must be heated over a blast burner using gas and oxygen

Order Info

Supplied in 4 ft. (1.2m) lengths

Specifications

Specifications

U.S. pharmacopoeia
0.27 in.
48 in.
1 mm
2885°F
1/Cs.
Pyrex Glass
7 mm
1219 mm
Standard Wall Tubing
1252°C
±0.1mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit