Pyrex™ Brand Standard Wall Tubing

Low coefficient of expansion, great mechanical strength

Manufacturer: Wale Apparatus Company 234100

 View all options for this product

Catalog No. 11-365H


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Diameter (English) Outer 0.39 in.
    Diameter (Metric) Outer 10mm
    Length (English) 48 in.
    Material Pyrex™
    Length (Metric) 1219mm
    Tolerance ±0.1mm
    Thickness 1mm
    Working Temperature (Metric) 1252°C
    Working Temperature (English) 2885°F
    Certifications/Compliance U.S. pharmacopoeia
    Product Type Standard Wall Tubing

    • Softening point, 821°C (1509°F)
    • Working (forming) point, 1252°C (2885°F)
    • Small sizes can be bent after heating over a blast burner using gas and compressed air
    • Larger sizes must be heated over a blast burner using gas and oxygen

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit