PYREX™ Buchner Funnels with Fritted Discs Available on GSA/VA Contract for Federal Government customers only.

Useful where filter paper would be attacked by material being filtered

Manufacturer: Corning, Inc. 360602LM

 View more versions of this product

Catalog No. 10-358-2B

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 67.62 oz.
    Capacity (Metric) 2000mL
    Certifications/Compliance ASTM E128
    Diameter (Metric) Disc 127mm
    For Use With (Application) Useful where filter paper would be attacked by material being filtered
    Includes Fritted discs
    Capacity 67.62 oz., 2000mL
    Diameter (English) Outer Stem 0.98 in.
    Length (English) Stem 4.33 in.
    Length (Metric) Stem 110mm
    Material Pyrex™
    Pore Size 10 to 15μm
    Product Type Buchner Funnel
    Diameter (English) Disc 5 in.
    Porosity Medium
    Diameter (Metric) Outer Stem 25mm
    Height (English) 12.99 in.
    Height (Metric) 330mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit