PYREX™ Buchner Funnels with Fritted Discs Available on GSA/VA Contract for Federal Government customers only.

Useful where filter paper would be attacked by material being filtered

Manufacturer: Corning, Inc.Supplier Diversity Partner 36060350M

 View more versions of this product

Catalog No. 10-358P

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 11.83 oz.
    Capacity (Metric) 350mL
    Certifications/Compliance ASTM E128
    Diameter (English) Disc 3.14 in.
    Diameter (Metric) Disc 80mm
    For Use With (Application) Useful where filter paper would be attacked by material being filtered
    Porosity Medium
    Diameter (English) Outer Stem 0.78 in.
    Length (English) Stem 2.95 in.
    Material Pyrex™
    Product Type Buchner Funnel
    Includes Fritted discs
    Capacity 11.83 oz., 350mL
    Diameter (Metric) Outer Stem 20mm
    Height (English) 7.08 in.
    Height (Metric) 180mm
    Length (Metric) Stem 75mm
    Pore Size 10 to 15μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit