Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ Certified/Serialized Class A Cylinders with Metric Scale Available on GSA/VA Contract for Federal Government customers only.

Calibrated “To Deliver”

Manufacturer:  Corning 30621L

 View more versions of this product

Catalog No. 08-553D


Add to cart

Includes: Certificate of Identification and Capacity traceable to standards provided by NIST™.

Description

Description

 

  • Individual serial number
  • Easy-to-read permanent white graduations
  • Bumper guards with 25 through 2000mL sizes
  • 10mL size has a funnel-shaped top

PYREX Serialized/Certified Volumetric Glassware is now tested and calibrated in an ISO/IEC 17025 certified laboratory

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Compliance

Class A tolerances in accordance with ASTM™ E 1272 and E 542.

Specifications

Specifications

Non-sterile
Borosilicate Glass
2.5 in.
A
18.3 in.
Single white metric scale
10mL
465mm
ASTM E1272, E542
6.4cm
1000mL
Shock absorbing polyethylene bumper guards, traceable NIST certificate
±3mL
10mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit