PYREX™ Chromatography Column With Reservoir and PTFE Stopcock

Reservoir sizes from 200 to 500mL

Manufacturer: Corning, Inc. 2146-22

 View all options for this product

Catalog No. 05-723-23D


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Type Chromatography Column
    Column Capacity 300mL (10.14 oz.)
    Length (Metric) 350mm
    Material Borosilicate Glass
    Diameter (Metric) Outer 25mm
    Includes 300mL Reservoir and 2mm straight bore PTFE plug stopcock
    Stopper Number 2

    • Product Standard 2mm bore PTFE plug stopcock at bottom
    • Top opening accepts No.2 rubber stopper

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit