PYREX™ Class A Flasks with Bulbed Neck Available on GSA/VA Contract for Federal Government customers only.

Calibrated “To Contain” at 20°C (68°F)

Manufacturer: Corning, Inc.Supplier Diversity Partner 5820100

 View more versions of this product

Catalog No. 10-224B

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 18.5cm
    Height (English) 7.28 in.
    Capacity (Metric) 100mL
    Diameter (Metric) Outer 60mm
    Diameter (English) Outer 2.36 in.
    Neck Style Bulb
    Stopper Material Glass
    Stopper Number 13
    Tolerance ±0.08mL
    Material Pyrex™ Glass
    Bottom Shape Flat
    Calibration To contain

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit