Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Class A Mixing Volumetric Flask with Glass Standard Taper Stopper
Calibrated “To Contain” at 20°C (68°F)
Supplier: Corning™ 5820250
Description
The upper bulb, located between the stopper and the capacity graduation is approximately one-tenth the flask rated capacity. The 2L size upper bulb is only one-twentieth capacity. The additional bulb assists in the mixing of liquids or powders when shaken.
Compliance
Meet specifications of Manufacturing Chemists Association
Specifications
To Contain | |
3.07 in. | |
Borosilicate Glass | |
25.6 cm | |
1/Cs. | |
±0.12 mL | |
Flat | |
16 |
Glass | |
250 mL | |
10.07 in. | |
Bulb | |
1/Pk. | |
A | |
78 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction