PYREX™ Class B Flasks with standard taper Stopper Available on GSA/VA Contract for Federal Government customers only.

Calibrated “To Contain” at 20°C (68°F)

Manufacturer: Corning, Inc.Supplier Diversity Partner 564125

 View more versions of this product

Catalog No. 10-206B

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outer 40mm
    Height (Metric) 12cm
    Stopper Number 9
    Bottom Shape Flat
    Capacity (Metric) 25mL
    Diameter (English) Outer 1.5 in.
    Graduated Yes
    Height (English) 4.76 in.
    Neck Style Long
    Tolerance ±0.06mL
    Material Pyrex
    Calibration To contain

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit