Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Economy Volumetric Flasks, Glass Standard Taper Stopper
Calibrated “To Contain” at 20°C (68°F)
Supplier: Corning™ 5641200
Description
Economy flasks designed for those that do not require the precision accuracy of our Class A capacity flasks. Capacity tolerances are twice those specified for Class A volumetric ware. The graduation line is sharp and permanent; large white block letters make inscriptions easy to read. Supplied with interchangeable standard taper ground glass stoppers.
For stopper only, see Cat. No. 7650.
Specifications
To Contain | |
200 mL | |
8.42 in. | |
Long | |
6/Pk. | |
Yes | |
Flat | |
13 |
2.9 in. | |
Borosilicate Glass | |
21.4 cm | |
12/Cs. | |
±0.2 mL | |
B | |
74 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction