PYREX™ Class B Flasks with standard taper Stopper Available on GSA/VA Contract for Federal Government customers only.

Calibrated “To Contain” at 20°C (68°F)

Manufacturer: Corning, Inc. 56412L

 View more versions of this product

Catalog No. 10-206J

  null
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 2000mL
    Diameter (Metric) Outer 160mm
    Diameter (English) Outer 6.3 in.
    Graduated Yes
    Height (Metric) 38.8cm
    Height (English) 15.2 in.
    Neck Style Long
    Stopper Number 27
    Bottom Shape Flat
    Calibration To contain
    Tolerance ±1mL
    Material Pyrex

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit