PYREX™ Culture Media Flasks Available on GSA/VA Contract for Federal Government customers only.

Suitable for mixing and storing culture media

Manufacturer: Corning, Inc. 49851L

 View more versions of this product

Catalog No. 10-093-10E

  null
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Closure Type Screw
    Closure Color Black
    Capacity (Metric) 1000mL
    Closure Material Phenolic
    Diameter (Metric) Outer 128mm
    Graduation (Metric) 50mL
    For Use With (Application) For mixing and storing culture media
    Height (Metric) With Closure 21.8cm
    Mouth Style Narrow
    Sterile No
    Thread Size 38 to 430
    Top Style Threaded
    Writing Surface Yes
    Material Borosilicate Glass
    Diameter (English) Outer 5 in.
    Graduation Range 500 to 1000mL
    Height (English) With Closure 8.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit