PYREX™ Culture Tubes with Threaded End and Marking Spot Available on GSA/VA Contract for Federal Government customers only.

For tissue culture and general bacteriological work

Manufacturer: Corning, Inc. 99447161

 View more versions of this product

Catalog No. 14-962-110

  Check Availability
Add to Cart

    Specifications

    Closure Type Without
    Capacity (Metric) 11.5mL
    Length (Metric) 100mm
    Material Borosilicate Glass
    Sterile No
    Disposable Yes
    Graduated No
    For Use With (Application) For tissue culture work and general bacteriological use
    Label Type White Marking Spot
    Packaging Type Bulk
    Shape Round
    Surface Untreated
    Thread Size 15-415
    Design Type Threaded
    Diameter (Metric) Outer 16mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit