Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Cylinders with Single White-Enamel Metric Graduations, TC
Calibrated “To Contain”
Supplier: Corning™ 3022100
Description
Calibrated 'to contain,' with white enamel graduations. The 100 mL capacity is in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86, D-216 and D-447. The 10 mL size has a funnel top. Bumper guards are supplied with 25 mL through 2000 mL sizes inclusive.
Compliance
100mL size meets ASTM™ E 133 and E 1272 requirements and is used in ASTM test D 86.
Specifications
Graduated Cylinder | |
10 in. | |
ASTM D216, ASTM D447, ASTM D86, ASTM E1272, ASTM E133 | |
Hexagonal | |
To Contain | |
Non-sterile | |
1.14 in. | |
100 mL | |
Single | |
Autoclavable |
254 mm | |
B | |
±1 mL | |
Round | |
White | |
Borosilicate Glass | |
29 mm | |
Bumper Guard | |
1 mL | |
1 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction