Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ Class A Micro Volumetric Flask, Standard Taper Stopper

Calibrated “To Contain”

Manufacturer:  PYREX™ 56302

 View more versions of this product

Catalog No. 20-814B



Add to cart

Description

Description

Calibrated “To Contain”

Volumetric flasks for microchemical work, sizes 1 mL through 5 mL, are designed in accordance with the recommendations of the Committee of Microchemical Apparatus, Analytical Division of the A.C.S. To improve the stability of this small flask, a hexagonal base, similar to those on all cylinders, has been added. The graduation line is sharp and permanent. The white markings are easy to read.



For stoppers only, see Cat. No. 7650.

Reference: ASTM E-237.

Compliance

Designed from requirements of ASTM™ E 237, Class A; Sizes 1 to 5mL are designed to meet standards of ACS Committee of Microchemical Apparatus, Analytical Division.

Specifications

Specifications

Glass
2 mL
2.79 in.
Long
12/Pk.
Class A
1.2 cm
0.47 in.
Glass, Pyrex Glass
7.1 cm
12/Cs.
±0.015 mL
Flat
8
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit