PYREX™ Cylindrical Microflasks Available on GSA/VA Contract for Federal Government customers only.

Calibrated “To Contain”

Manufacturer: Corning, Inc. 563010

 View more versions of this product

Catalog No. 20-814F

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 10mL
    Diameter (English) Outer 0.78 in.
    Height (Metric) 10.5cm
    Height (English) 4.13 in.
    Stopper Material Glass
    Tolerance ±0.02mL
    Diameter (Metric) Outer 2cm
    Stopper Number 9
    Bottom Shape Flat
    Neck Style Long
    Material Pyrex

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit