PYREX™ Cylindrical Separatory Funnel, Graduated, PTFE Standard Stopcock, Glass Standard Taper Stopper Available on GSA/VA Contract for Federal Government customers only.

Microfinish PTFE stopcock plugs reduce freezing problems and eliminate contaminating greases

Manufacturer: Corning, Inc.Supplier Diversity Partner 6383125

 View more versions of this product

Catalog No. 10-413-2A

  Check Availability
Add to Cart

    Specifications

    Product Type Cylindrical Separatory Funnel
    Diameter (Metric) Outside 32mm
    Diameter (English) Outside 1.25 in.
    Graduated Yes
    Includes Standard stopcock and stopper
    Joint Number 24/40
    Stopcock Number 2
    Capacity (Metric) 125mL
    Graduations (Metric) 1mL
    Height (English) 12.4 in.
    Height (Metric) 315mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit