PYREX™ Cylindrical Separatory Funnel, Graduated, PTFE Standard Stopcock, Glass Standard Taper Stopper Available on GSA/VA Contract for Federal Government customers only.

Microfinish PTFE stopcock plugs reduce freezing problems and eliminate contaminating greases

Manufacturer: Corning, Inc. 63831L

 View more versions of this product

Catalog No. 10-413-2D

  Check Availability
Add to Cart

    Specifications

    Product Type Cylindrical Separatory Funnel
    Diameter (English) Outside 2.9 in.
    Graduated Yes
    Joint Number 24/40
    Capacity (Metric) 1000mL
    Diameter (Metric) Outside 75mm
    Graduations (Metric) 10mL
    Height (Metric) 0.33mm
    Includes Standard stopcock and stopper
    Stopcock Number 4
    Height (English) 19.4 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit