PYREX™ Cylindrical Tanks Available on GSA/VA Contract for Federal Government customers only.

Tops are ground to close tolerances to ensure tight cover fits

Manufacturer: Corning, Inc. 69456L

 View more versions of this product

Catalog No. 05-719-8B

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 1.7 gal.
    Capacity (Metric) 6.6L
    Capacity 1.7 gal., 6.6L
    Closure Type Ground
    Diameter (English) Outer 6 in.
    Diameter (Metric) Outer 15.2cm
    Height (English) 18 in.
    Height (Metric) 45.7cm
    Jar Style Chromatography Tank
    Material Pyrex Glass
    Shape Cylindrical
    Tolerance 0.1mm
    Product Type Cylindrical chromatography tank

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit