PYREX™ Dispensing Burets, Colored Scale, with Straight Bore Standard PTFE Stopcock Available on GSA/VA Contract for Federal Government customers only.

Class B

Manufacturer: Corning, Inc. 2122A25

 View more versions of this product

Catalog No. 03-701-26B

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.84 oz.
    Diameter (English) Outer 0.47 in.
    Diameter (Metric) Outer 1.2cm
    For Use With (Application) For use in school and institutional laboratories not requiring the accuracy of Class A models
    Height (English) 22.04 in.
    Height (Metric) 56cm
    Includes Stopcock plug and dust cap
    Material Pyrex™
    Stopcock Material PTFE
    Tolerance (Metric) ±0.06mL
    Capacity (Metric) 25mL
    Capacity 0.84 oz., 25mL
    Product Type Buret
    Subdivision 0.1mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit