Learn More
Corning™ PYREX™ Disposable Glass Serological Pipets, Sterile
Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
Supplier: Corning™ 70785N
Description
Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.
Designed for the larger-volume user, these pipets are calibrated 'To Deliver' with blow-out, and are packed to permit easy access to several pipets at a time without contaminating the entire case. Similar to Cat. No. 7077, except multi-packed in plastic bags. New ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Order Info
Multipacked in plastic bags
Specifications
ASTM E714 | |
Sterile | |
0.1 mL | |
1 mL | |
0.16 oz. | |
5 mL | |
Serological Pipet |
Borosilicate Glass | |
Yes | |
11.41 in. | |
Round | |
Blue | |
290 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.