PYREX™ Disposable Round-Bottom Rimless Glass Tubes Available on GSA/VA Contract for Federal Government customers only.

Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.

Manufacturer: Corning, Inc.Supplier Diversity Partner 9944515

 View more versions of this product

Catalog No. 22-255312

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For tissue culture work and general bacteriological use
    Diameter (Metric) Outside 15mm
    Well Shape Round
    Capacity (Metric) 11mL
    Length (Metric) 85mm
    Material Borosilicate Glass
    Sterile No
    Disposable Yes
    Graduated No
    Label Type None
    Packaging Type Bulk
    Shape Round
    Surface Untreated
    Rimmed No
    Diameter (Metric) Outer 15mm

     

    • Packaged in easy-to-open and easy-to-use bulk packs
    • Not treated

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit