Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PYREX Distilling Flasks
Round bottoms, vial mouths, with side arms at 75° angle
$33.25 - $150.00
Specifications
Material | Glass, Pyrex Glass |
---|---|
Length (Metric) Side Arm | 13 cm |
Neck Style | Long |
Description
The Pyrex name, synonymous with high-quality glassware, assures durability of these distilling flasks. Feature an extended arm.
Specifications
Glass, Pyrex Glass | |
13 cm | |
Long |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title