Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Distilling Flasks with Four Necks, Standard Taper Joint
Four vertical necks with standard taper joints
$768.00
Specifications
Description | Top style: Standard taper joint |
---|---|
Material | Borosilicate Glass |
Neck Style | Vertical |
No. per Case | 1/Cs. |
No. per Pack | 1/Pk. |
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||||
10-162A
|
Corning™
49351L |
1 L | 34/45 Center, Three 24/40 side |
Case of 1 for $768.00
|
|
||||
Description
The three side necks are placed 90° apart.
Specifications
Top style: Standard taper joint | |
Vertical | |
1/Pk. | |
Multi-neck |
Borosilicate Glass | |
1/Cs. | |
Multi-neck |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title