PYREX™ Distilling Flasks with Three Vertical Necks Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Corning, Inc. 49601L

 View more versions of this product

Catalog No. 10-164B

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outer 130mm
    Height (English) With Closure 7.48 in.
    Neck Style Vertical
    Standard Taper Joint 34/45 Center, Two 24/40 side
    Top Style Standard taper joint
    Material Pyrex™ Glass
    Capacity (Metric) 1000mL
    Diameter (English) Outer 5.11 in.
    Height (Metric) With Closure 19cm
    Shape Multi neck
    Standard Taper Joint Side 24/40

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit