PYREX™ Distilling Flasks with Three Vertical Necks Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Corning, Inc. 4960250

 View more versions of this product

Catalog No. 10-164G

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 250mL
    Diameter (English) Outer 3.26 in.
    Diameter (Metric) Outer 83mm
    Height (Metric) With Closure 14cm
    Neck Style Vertical
    Shape Multi neck
    Standard Taper Joint Side 24/40
    Standard Taper Joint 24/40 Center, Two 24/40 side
    Top Style Standard taper joint
    Height (English) With Closure 5.5 in.
    Material Pyrex™ Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit