PYREX™ Distilling Flasks Available on GSA/VA Contract for Federal Government customers only.

Round bottoms, vial mouths, with side arms at 75° angle

Manufacturer: Corning, Inc.Supplier Diversity Partner 462025

 View more versions of this product

Catalog No. 10-140B

  Check Availability
Add to Cart

    Specifications

    Bottom Shape Round
    Capacity (Metric) 25mL
    Diameter (English) Outer 1.65 in.
    Diameter (English) Side Arm 0.27 in.
    Diameter (Metric) Outer 42mm
    Diameter (Metric) Side Arm 0.7cm
    Height (English) With Closure 6.18 in.
    Height (Metric) With Closure 15.7cm
    Length (English) Side Arm 3.93 in.
    Length (Metric) Side Arm 10cm
    Neck Style Long
    Stopper Material Rubber
    Stopper Number 0
    Top Style Beaded rim
    Material Pyrex™ Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit