Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PYREX™ Economy, Double Scale Cylinders

Borosilicate cylinders calibrated “To Contain” (TC)
Supplier: PYREX™ 3025500/EMD
Description
- Two metric scales for reading up or down
- Shorter than standard cylinders
- Without bumper guards
Specifications
Graduated Cylinder | |
15.35 in. | |
Hexagonal | |
Non-Sterile | |
1.96 in. | |
500 mL | |
Dual | |
5mL |
390 mm | |
B | |
To Contain | |
Borosilicate Glass | |
5 cm | |
Institutions | |
5 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title