Learn More
PYREX Economy Squibb Separatory Funnel, Polyethylene Standard Taper Stopper, Replaceable Standard PTFE Stopcock
Economical separatory funnel designed to reduce replacement costs by providing replaceable components
Manufacturer: PYREX 64061L
Description
An economical separatory funnel designed to reduce replacement costs by providing replaceable components. These sturdy, durable funnels are designed for long life and maximum safety. The replaceable PTFE stopcock assembly features a simple screw thread locking nut and collar which ensure that the stopcock cannot fall out in use. The tip is also replaceable. Its ground end provides a better grip and helps prevent the tip from falling out. The funnel comes complete with a standard taper, high density polyethylene stopper. 7 mm O.D. stem.
Specifications
0.7 cm | |
For standard taper stoppers and for PTFE locking stopcock assemblies | |
Pyrex Glass | |
1/Cs. | |
Polyethylene | |
1 L |
11.9 cm | |
52 mm | |
Economy Squibb Separatory Funnel | |
4 | |
27 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.