Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ Fernbach Flasks Available on GSA/VA Contract for Federal Government customers only.

Fernsbach culture flasks offer wide surface area is ideal for growth of organisms requiring a large surface area-to-volume ratio

Manufacturer:  Corning 44272XL

 View more versions of this product

Catalog No. 09-552-73


Add to cart

Alert:

Do not use standard flask on a heat source smaller than the base of the flask; uneven heating could cause breakage. Do not place baffled flasks on a direct heat source.


Description

Description

  • Neck designs: plain, wide-mouth, beaded, or with screw cap
  • Capacity: 2800mL
  • Borosilicate glass
  • Nonsterile

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Light Blue
Screw
7.87 in.
2800mL
For culturing organisms
23cm
With GL100 screw cap
100 to 4000
Phenolic
Style: Baffled Fernbach; Top style: Threaded
20cm
Borosilicate Glass
9.05 in.
Wide
Non-sterile
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit