Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ Filter Tubes

Used to collect filtrate

$27.55 - $55.40

Specifications

Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 0.8 cm
Material Pyrex
For Use With (Application) Used to collect the filtrate
For Use With (Equipment) Pyrex gooch fritted discs crucibles and porcelain plates
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (English) Inside Diameter (Metric) Inside Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Inside Diameter (Metric) Inside Price Quantity & Availability  
08-261B
View Documents Promotion Details
PYREX™
948032
1.26 inch 32 mm
Case for $27.55
Add to cart
 
08-261C
View Documents Promotion Details
PYREX™
948036
1.42 inch 36 mm
Case for $43.85
Add to cart
 
08-261D
View Documents Promotion Details
PYREX™
948042
1.73 inch 42 mm
Case for $55.40
Add to cart
 
Description

Description

The constricted lower end is approximately 8 mm O.D. by 75 mm long on all sizes. For use with PYREX brand crucibles with fritted discs listed under Cat. Nos. 32940 and 32960. Also for use with Gooch ­crucibles or directly with porcelain plates.

Specifications

Specifications

0.31 in.
Pyrex
Pyrex gooch fritted discs crucibles and porcelain plates
16 cm
0.8 cm
Used to collect the filtrate
6.29 in.
Filter Thimble
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit