PYREX™ Filtering Flasks with Tubulation Available on GSA/VA Contract for Federal Government customers only.

Tubulations for easy connections to filter pumps

Manufacturer: Corning, Inc.Supplier Diversity Partner 53404L

 View more versions of this product

Catalog No. 10-180H

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 4000mL
    Diameter (English) Outer Tubulation 4.92 in.
    Diameter (English) Outer 7.79 in.
    Diameter (Metric) Outer Tubulation 1.25cm
    Diameter (Metric) Outer 198mm
    Disposable No
    Graduation (Metric) 500mL
    Graduation Range 1500 to 3500mL
    Height (English) 14.01 in.
    Height (Metric) 35.6cm
    Mouth Style Narrow
    Sterile No
    Stopper Number 12
    Style Filtering
    Top Style Heavy duty rim
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit