Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Flash Chromatography Column, Spherical Joint Socket Joint, PTFE stopcock and 0 to 4 mm PTFE valve
For quick separations in absorption chromatography applications
Specifications
Length (Metric) | 450 mm |
---|---|
Material | Pyrex Glass |
Style | Straight Bore PTFE |
Construction | 35/20 Spherical Joint socket joint at the top and with a 0 to 4 mm PTFE plug stopcock (at the bottom) |
Column Type | Flash Chromatography Column |
Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
05-723-25A
|
Corning™
214913 |
0.51 in. | 13 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- 35/20 Spherical Joint socket joint at top and with 0-4mm PTFE plug stopcock at bottom
- Designed to be used with Flash reservoir (0572324 series) and flow controller
Specifications
450 mm | |
Straight Bore PTFE | |
Flash Chromatography Column |
Pyrex Glass | |
35/20 Spherical Joint socket joint at the top and with a 0 to 4 mm PTFE plug stopcock (at the bottom) | |
For Flash Reservoir and a Flow Controller |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title