PYREX™ Flash Chromatography Reservoir

Can be used between flash column and flash flow controller

Manufacturer: Corning, Inc.Supplier Diversity Partner 21481L

 View more versions of this product

Catalog No. 05-723-24C

  Check Availability
Add to Cart

    Specifications

    Product Type Flash Chromatography Reservoir
    Capacity (English) 33.81 oz.
    Capacity (Metric) 1000mL
    Diameter (English) Outside 5.11 in.
    Diameter (Metric) Outside 130mm
    For Use With (Application) Can be used between flash column and flash flow controller
    Height (English) 8.26 in.
    Height (Metric) 210mm
    Material Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit