Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask with Standard Taper Stopper
Narrow mouths
Supplier: Corning™ 502050
Description
For convenience, these flasks are graduated to show approximate capacity. The 25 mL, 50 mL, and 125 mL flasks are satisfactory for use as a weighing bottle.
For stopper only, see Cat. No. 7650.
Specifications
1.88 in. | |
Borosilicate Glass | |
10 mL | |
10.1 cm | |
12/Cs. | |
Yes | |
Narrow | |
Barrel Head | |
19 |
50 mL | |
20 to 50 mL | |
3.97 in. | |
Narrow Mouth | |
12/Pk. | |
Reusable | |
Non-sterile | |
48 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction