PYREX™ Flasks for Determining Phosphoric Acid in Fertilizer Available on GSA/VA Contract for Federal Government customers only.

Calibrated “To Contain,” ±0.18mL limit of error

Manufacturer: Corning, Inc. 5840200

 View more versions of this product

Catalog No. 10-240A

  Check Availability
Add to Cart

    Specifications

    Mouth Style Wide
    Tolerance ±0.18mL
    Capacity (Metric) 200mL
    Diameter (Metric) Outer 74mm
    Diameter (English) Outer 2.9 in.
    Height (Metric) 15.2cm
    Height (English) 5.98 in.
    Top Style Heavy duty rim
    Material Pyrex™ Glass
    Bottom Shape Flat

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit