Pyrex™ Narrow-Neck Heavy-Duty Glass Erlenmeyer Flask Available on GSA/VA Contract for Federal Government customers only.

Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.

Manufacturer: Corning, Inc.Supplier Diversity Partner 4980300

 View more versions of this product

Catalog No. 10-040G

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outer 89mm
    Graduation Range 100 to 300mL
    Height (Metric) 14.4cm
    Stopper Number 6
    Material Pyrex™ Borosilicate Glass
    Diameter (English) Outer 3.5 in.
    Disposable No
    Mouth Style Narrow
    Top Style Reinforced tooled
    Capacity (Metric) 300mL
    Graduation (Metric) 25mL
    Height (English) 5.66 in.
    Sterile No
    Writing Surface Large Enamel marking

    • Manufactured PYREX™ for increased durability
    • Mechanically stronger than standard flasks
    • Reinforced rims to reduce chipping and breakage
    • White graduations and marking spot

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit